Welcome to Würth Belux Only for professionals
Fastener Flex
Fastener Flex - 1
Fastener Flex - 2
Fastener Flex - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fastener Flex

Elastic fastener with integrated tear webbing shock absorber for easy and fast securing when working at height

See product details

Available in 1 version
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
  • The Flex fastener with elastic strap ensures optimum handling when working at height

  • Approved maximum user weight of 140 kg

  • Equipped with a tri-lock aluminium carabiner and steel pipe carabiner with an opening width of 57 mm for easy and fast securing

  • Integrated tear webbing shock absorber for absorbing fall energy up to 6 kN

  • Edge-tested