Welcome to Würth Belux Only for professionals
Felt segmented polishing disc for angle grinders with M14 direct mount
Felt segmented polishing disc for angle grinders with M14 direct mount - 1
Felt segmented polishing disc for angle grinders with M14 direct mount - 2
Felt segmented polishing disc for angle grinders with M14 direct mount - 3

For detailed information, other images and documents, please select individual articles from the following table.

Felt segmented polishing disc for angle grinders with M14 direct mount

For angle grinders with M14 direct mount. Ideal for polishing and removing minor discolouration (piping professionals).

See product details

Available in 1 version
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
Quick and simple polishing


High-quality felt (100% sheep's wool)



Excellent surface results


Upright lamells and cooling grooves in the disc facilitate cool polishing.



Usable without additional accessories


Felt segmented grinding disc can be used directly on speed-controllable angle grinders and polishing machines owing to M14 thread.

Notice

Max. 4000 rpm, recommended 2500-3000 rpm


Apply respective paste with machine running!