Welcome to Würth Belux Only for professionals
Speed lamella flap disc
Speed lamella flap disc - 1
Speed lamella flap disc - 2
Speed lamella flap disc - 3
Speed lamella flap disc - 4
Speed lamella flap disc - 5

For detailed information, other images and documents, please select individual articles from the following table.

Speed lamella flap disc

With grinding-active multi-connection specifically designed for stainless steel and high-alloy steels (surface pro)

See product details

Available in 7 versions
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
Free of iron, chlorine and sulphur (≤0.1%)



High-performance abrasive cloth with additional grinding-active coating layer (Topsize coating)



Robust glass fabric backing disc



In comparison to conventional segmented discs:


  • Very high material removal

  • Finer and more uniform surface quality


High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)


  • Long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration