Welcome to Würth Belux Only for professionals
Stretch X ladies' softshell jacket

For detailed information, other images and documents, please select individual articles from the following table.

Stretch X ladies' softshell jacket

This practical jacket is made from elastic softshell material. It is also windproof and has reinforced shoulders

See product details

Available in 28 versions
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
  • Water repellent (8,000 mm water column), breathable

  • Three outer pockets with zip, two inside pockets

  • E-care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, elasticated cuffs, drawstring hem

  • ID holder clips, removable hood, STANDARD 100 by OEKO-TEX®