For detailed information, other images and documents, please select individual articles from the following table.
Ladder clamping system
5x faster than standard ladder clamps
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for up to 4 nested ladder sections
- 20 g crash-tested (ECE 17.07)
- Tested service life of more than 10,000 cycles (UKAS ISO 17025)
- Material: plastic, holding loop made of stainless steel provides certified corrosion protection
- Max. crossbeam width: 55 mm
- Scope of delivery: 1 pair
No keyed-alike locks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!