For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp, 360°
Soft, pleasant and low-shadow light for effortless work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (> 130 lm/W)
- Impact-resistant and unbreakable 2-component housing
- No need to replace lamp
- Low power consumption
- No warm-up or pre-heating time
- Made in Germany
Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24
Lamp with carry handle with integrated cable winder art. no. 0981 180 901
Light with carry handle for connection to tripod
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!