Welcome to Würth Belux Only for professionals
WGL 1 LED wide-area light 360°, 40,000 lumens
WGL 1 LED wide-area light 360°, 40,000 lumens - 1
WGL 1 LED wide-area light 360°, 40,000 lumens - 2
WGL 1 LED wide-area light 360°, 40,000 lumens - 3
WGL 1 LED wide-area light 360°, 40,000 lumens - 4
WGL 1 LED wide-area light 360°, 40,000 lumens - 5
WGL 1 LED wide-area light 360°, 40,000 lumens - 6
WGL 1 LED wide-area light 360°, 40,000 lumens - 7
WGL 1 LED wide-area light 360°, 40,000 lumens - 8

For detailed information, other images and documents, please select individual articles from the following table.

WGL 1 LED wide-area light 360°, 40,000 lumens

Light segments can be switched on and off individually (360°/180°). Infinitely adjustable dimming.

See product details

Available in 1 version
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
  • LED panel with 4 highly efficient Xpect2 LED modules (approx. 140 lm/W)

  • Quick one-person assembly

  • Low wind load

  • Opalescent filters for pleasant, glare-free work light

  • Impact and breakage resistant housing (IK10)

  • Passive, wear-free cooling technology (maintenance-free)

  • Ring bolt for hanging

  • Change bolt for light emission both downwards as well as upwards

  • High-quality Ölflex® 540 P mains power cable

  • Housing: Powder-coated steel, polyamide 6
Notice

Tripod adapter only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).

TRIPOD MOUNTS FOR LED WORK LIGHTS/WIDE-AREA LIGHTS
Premium tripod
Zinc plated steel
Art. no. 0981 101 1
Elevator tripod
Zinc plated steel
Art. no. 0981 102 1
Air-dampened tripod
Stainless steel
Art. no. 0981 103 1
LED wide-area light
WGL 1 360° 40,000 lm
Art. no. 0981 180 841
Light too heavy for Premium tripod.

The light's mont for the DIN spigot is not compatible with the Premium tripod.
Tripod adapter 28 mm/30 mm
included in the scope of delivery.
No tripod adapter required.
The stainless steel, air damped tripod has a 30 mm DIN spigot.
Application area