Welcome to Würth Belux Only for professionals
LED warning lamp with automatic twilight function
LED warning lamp with automatic twilight function - 1
LED warning lamp with automatic twilight function - 2
LED warning lamp with automatic twilight function - 3
LED warning lamp with automatic twilight function - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED warning lamp with automatic twilight function

Yellow on both sides

See product details

Available in 1 version
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
  • Long application periods

  • Switch between flashing or continuous light

  • Diameter of lamp head: 180 mm

  • With hanging eye and integral holder

  • The lamp must not be removed from the tube or holder when changing the battery

  • With reflective edge
Notice

For two block batteries (not included) One lamp key included per packing unit

Application area