Welcome to Würth Belux Only for professionals
Warning and beacon lamp

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Warning and beacon lamp

BASt-tested lamp with shatter-proof housing and comfortable carry handle

See product details

Available in 2 versions
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
  • Extremely long service life

  • Only one LED per lighting direction thus reducing power consumption

  • If operated with two batteries, batteries only need replacing half as often

  • Can also be operated with only one battery

  • Batteries can be replaced without dismantling the entire lamp

  • Automatic dimming

  • Can be switched between flashing and continuous modes

  • Battery can be inserted any way due to three-rail system

  • Effective light emission 180 mm
Notice

Supplied without batteries, lamp holder or lamp key.