For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- 18 W to 60 W versions are suitable for 12 V and 24 V LED lights, 72 W to 120 W versions are suitable for 24 V LED lights
- With a height of only 16.5 mm, the LED transformer can fit anywhere
- With fastening eyelets for screw mounting
- Built-in overload protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!