Welcome to Würth Belux Only for professionals
4AA RFL Z0 LED torch
4AA RFL Z0 LED torch - 1
4AA RFL Z0 LED torch - 2
4AA RFL Z0 LED torch - 3
4AA RFL Z0 LED torch - 4
4AA RFL Z0 LED torch - 5

For detailed information, other images and documents, please select individual articles from the following table.

4AA RFL Z0 LED torch

Meets ATEX requirements (2014/34/EU)

See product details

Available in 1 version
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
  • Robust design for the toughest of conditions

  • Offers maximum safety and reliability

  • Patented lens systems focuses 80 % of the total lumens in the centre beam

  • ATEX category 1/CENELEC classification Zones 0, 1, 2, 20, 21, 22

Explosive atmosphere is constantly or frequently present (for more than 1,000 hours per year)


  • Rear switch

  • High-performance optics

  • Pressure equalisation valve
Proof of Performance

II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da

Notice

When used in hazardous areas (Zones 0, 1, 2, 20, 21, 22), ensure that batteries with art. no. 0827 870 325 are used!


Batteries not included in the scope of delivery.

Application area