The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED safety transformer for recessed installation
Built-in transformer, only suitable for suspended ceilings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Mains voltage input 100–240 V, 50–60 Hz
With fastening eyelets
Lead: primary 2 m, secondary 0.1 m
Built-in protection against short-circuits in the secondary line, overloading and idling
After eliminating interference (e.g. short-circuit) the unit starts up again automatically
Not dimmable
Scope of delivery:
- 1 x LED transformer including 2 m primary lead
- 1 x splitter box for LED B-connection with 0.1 m secondary connection lead and short circuit jumpers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!