The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Built-in light EBL-24-7
High-quality LED recessed light for recess mounting in furniture and ceilings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Very high-quality built-in light for installation diameter 78 mm, made of solid stainless steel in square design with colour-contrasting glass insert
- With its powerful 7.5 W, this lamp is suitable for installation in furniture as well as in ceilings and ensures outstanding illumination
- In addition, this lamp also features a strikingly high colour rendering index of > 97
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!