Welcome to Würth Belux Only for professionals
Built-in light EBL-24-6
Built-in light EBL-24-6 - 1
Built-in light EBL-24-6 - 2
Built-in light EBL-24-6 - 3
Built-in light EBL-24-6 - 4
Built-in light EBL-24-6 - 5
Built-in light EBL-24-6 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Built-in light EBL-24-6

High-quality LED recessed light for recess mounting in furniture and ceilings

See product details

Available in 1 version
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
  • Very high-quality built-in light for installation diameter 78 mm, made of solid stainless steel with colour-contrasting glass insert

  • With its powerful 7.5 W, this lamp is suitable for installation in furniture as well as in ceilings and ensures outstanding illumination

  • In addition, this lamp also features a strikingly high colour rendering index of > 97