Welcome to Würth Belux Only for professionals
Built-in light EBL-24-1
Built-in light EBL-24-1 - 1
Built-in light EBL-24-1 - 2
Built-in light EBL-24-1 - 3
Built-in light EBL-24-1 - 4
Built-in light EBL-24-1 - 5
Built-in light EBL-24-1 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Built-in light EBL-24-1

LED light 24 V

See product details

Available in 4 versions
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
Average lifetime of 30,000 hours


Extra longlife 6 x 500 mW LEDs



Excellent colour rendering with Ra/CRI > 90



Simple and quick to assemble


thanks to fasteners integrated in the plastic housing