Welcome to Würth Belux Only for professionals
FLB-24-43 LED light strip
FLB-24-43 LED light strip - 1
FLB-24-43 LED light strip - 2
FLB-24-43 LED light strip - 3
FLB-24-43 LED light strip - 4

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-43 LED light strip

Practical, self-adhesive LED light strip made of plastic with connection line

See product details

Available in 3 versions
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
  • Universal stick-on LED light strip, equipped with 600 LEDs (14 W/m)

  • Silicone-coated with IP66 degree of protection, meaning that the strip can also be used outdoors

  • Available in extra-warm white (2,700 K), neutral white (4,000 K) and cold white (6,500 K)

  • With a 2,000 mm connection line