Welcome to Würth Belux Only for professionals
LED light strip FLB-24-11 RGB
LED light strip FLB-24-11 RGB - 1
LED light strip FLB-24-11 RGB - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED light strip FLB-24-11 RGB

Long, plastic LED light strip to clip on.

See product details

Available in 1 version
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
The plastic LED light strip (24 V) can be installed with minimal effort thanks to a clip connection. It is 10,000 mm long and has 720 RGB LEDs (8 W/m) along with a connecting cable 300 mm in length and 1 end cap. The LED light strip has an IP 65 rating and complies with protection class III.