Welcome to Würth Belux Only for professionals
LED crane light POWERCRANE
LED crane light POWERCRANE - 1
LED crane light POWERCRANE - 2
LED crane light POWERCRANE - 3
LED crane light POWERCRANE - 4
LED crane light POWERCRANE - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED crane light POWERCRANE

TRUEVIEW technology - different light colours (4000/5700 K) are combined to achieve optimum penetration of atmospheric disturbances such as fog, rain and dust. Counteracts weather-related poor visibility and guarantees the best possible visibility.

See product details

Available in 6 versions
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
  • XPECT2 lens technology - focuses light at the required areas and limits the unwanted and energy-wasting spread of inefficient scattered light

  • IRONCORE STRUCTURE for maximum durability and safety (virtually indestructible)

  • Swivels 360° in 7.5° steps and has a precision scale for accurate alignment

  • Wear-free and maintenance-free passive LED technology

  • Very economical and reliable

  • Up to 70 % lower energy consumption

  • Including safety rope
Application area