For detailed information, other images and documents, please select individual articles from the following table.
SOFT knee pads
For working on smooth and sensitive surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Certified in accordance with DIN EN 14404
Highly abrasion-resistant surface with 300 g/m² Kevlar®
Very comfortable
- The pad adapts to the shape of the knee within a short period of time
- Low weight (approx. 250 g/pair), lightweight and safe
No one-sided strain or cutting into the back of the knee
Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners
Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design
High-quality material
- 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold
- A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin
- All seams are sewn with elastic thread and are thus extremely resilient yet flexible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!