Welcome to Würth Belux Only for professionals
Ergo knee pads

For detailed information, other images and documents, please select individual articles from the following table.

Ergo knee pads

For universal use for all kneeling tasks

See product details

Available in 1 version
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
  • Made from polyurethane foam, CFC-free manufacturing process

  • Puncture resistant up to 250 N (=25 kg)

  • Attached with extra wide (40 mm) straps

  • Ergo-Fix positions the upper strap on the thigh, preventing the strap slipping onto the back of the knees and cutting off circulation

  • Extremely thick foam for comfortable kneeling