Welcome to Würth Belux Only for professionals
EXTREME knee pads
EXTREME knee pads - 1
EXTREME knee pads - 2
EXTREME knee pads - 3
EXTREME knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

EXTREME knee pads

For working on very hard and rough surfaces

See product details

Available in 1 version
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
Certified in accordance with DIN EN 14404



Highly abrasion-resistant, surface made of 600 g/m2 Kevlar®, can slip in some conditions



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible