Welcome to Würth Belux Only for professionals
Kinvaro T 65 flap fitting with integrated adjustable damping
Kinvaro T 65 flap fitting with integrated adjustable damping - 1
Kinvaro T 65 flap fitting with integrated adjustable damping - 2
Kinvaro T 65 flap fitting with integrated adjustable damping - 3
Kinvaro T 65 flap fitting with integrated adjustable damping - 4
Kinvaro T 65 flap fitting with integrated adjustable damping - 5
Kinvaro T 65 flap fitting with integrated adjustable damping - 6
Kinvaro T 65 flap fitting with integrated adjustable damping - 7
Kinvaro T 65 flap fitting with integrated adjustable damping - 8
Kinvaro T 65 flap fitting with integrated adjustable damping - 9
Kinvaro T 65 flap fitting with integrated adjustable damping - 10
Kinvaro T 65 flap fitting with integrated adjustable damping - 11

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T 65 flap fitting with integrated adjustable damping

See product details

Available in 1 version
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
  • No need for furniture hinges in upper base

  • Safely holds flap open in any position from 45°

  • Further units can be installed above

  • Maintenance-free


Front


  • Simple installation

  • Height adjustment: +/- 3 mm


Spring-force-supported opening mechanism


  • Particularly convenient and easy opening and closing of flap

  • Little effort required
Notice

Flap weights always including Handle

Application area