Welcome to Würth Belux Only for professionals
Quick-action chuck Metal sleeve

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action chuck Metal sleeve

See product details

Available in 3 versions
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
Notice

The mount is not marked on all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2” = 12.7 mm

  • 3/8” = 9.5 mm

  • 5/8” - 16 = 15.9 mm

  • B 16 = 15.7 mm