The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable bracket W-KBB 935 plus For DIGA® CS-2 POWER and DIGA® CS-3
Cable bracket in single or double design.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Quick, economical and visually clean fastening
- Simple laying of cables on walls, floors, intermediate floors and in covered shafts
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to extremely flat design
- Temperature resistance: –30° to +80°C
- Halogen and silicone-free
- For processing with DIGA nails: NG CS-2/3-HFB, art. no. 0864 950 227-0864 950 238 and art. no. 0864 953 227-0864 953 238
- Length of the nail to be used is dependent on the firmness of the surface
Suitable surfaces: Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!