Welcome to Würth Belux Only for professionals
Die-cast zinc joint
Die-cast zinc joint - 1
Die-cast zinc joint - 2
Die-cast zinc joint - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Die-cast zinc joint

For creating a movable connection between two profiles or surface elements

See product details

Available in 1 version
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
  • With guide lugs for slot 6 or slot 8

  • Screws allow the frictional resistance of the joint to be infinitely adjusted or the joint to be fixed in a defined position
Application area