Welcome to Würth Belux Only for professionals
Multiblade Longlife four-star construction jigsaw blade

For detailed information, other images and documents, please select individual articles from the following table.

Multiblade Longlife four-star construction jigsaw blade

With an extremely long service life in extreme applications. For thin and thick materials and, at the same time, a fast and clean cut.

See product details

Available in 1 version
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
  • Extreme cutting performance and very long life

  • The cemented carbide enables cutting of very hard materials

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.

  • Due to the progressive tooth pitch, the jigsaw blade can be used for the fast cutting of different material thicknesses at the same time.

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.