Welcome to Würth Belux Only for professionals
Jigsaw blade, construction, three stars For sandwich material

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, three stars For sandwich material

High-performance saw blade for high cutting performance and long service life. Especially suitable for cutting e.g. sandwich material

See product details

Available in 2 versions
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
  • Fine tooth pitch of 2 mm and length of 107 mm or 155 mm for materials with thicknesses up to 6 mm or 120 mm

  • For use with jigsaws compatible with T shank blades
Notice

Further technical information can be found on the product packaging.