Welcome to Würth Belux Only for professionals
Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement

High-performance saw blade for high cutting performance and long service life. For cutting e.g. gypsum plasterboard and fibre cement

See product details

Available in 2 versions
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
  • Ideal for straight cuts in thick materials

  • Coarse tooth pitch of 4.3 mm and length of 100 mm or 117 mm for materials with thicknesses of 5 to 70 mm or 5 to 80 mm

  • For use with jigsaws compatible with T shank blades
Notice

Further technical information can be found on the product packaging.