Welcome to Würth Belux Only for professionals
Window installation bracket With JB-DK height adjustment plate
Window installation bracket With JB-DK height adjustment plate - 1
Window installation bracket With JB-DK height adjustment plate - 2
Window installation bracket With JB-DK height adjustment plate - 3
Window installation bracket With JB-DK height adjustment plate - 4

For detailed information, other images and documents, please select individual articles from the following table.

Window installation bracket With JB-DK height adjustment plate

Galvanised steel for adjustable window installation in insulated wall structures.

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Systematic, flexible, secure


The JB-DK adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Proof of Performance

The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.

Notice

Please check the properties and conditions of all brackets and rails when using fasteners!

Application area

Lower

Window attachment