Welcome to Würth Belux Only for professionals
Intumescent strip 7 KS

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip 7 KS

For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.

See product details

Available in 1 version
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
The strip is intended for wall and ceiling ducts of flammable and non-flammable pipes with insulation made of synthetic rubber and aluminium composite piping.


  • Fire resistance class up to EI 120 U/U combination partition

  • Fire resistance class up to EI 240 U/U single pipe duct

  • Foams in the event of fire

  • Easy to install

  • Does not drip in the event of fire

  • Very little space requirement

  • Easy to secure
Notice

Must not be additionally painted!