For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 0 mm spacing between the insulation is possible
- Foams in the event of fire
- Easy to install, including at a later point in time
- No material exchange in fire areas
For use in the <[H2]/>intumescent mat plus pipe penetration sealing [H2]/> system
For wall and floor penetrations of flammable and non-flammable pipes that have flammable insulation, e.g. for cold piping insulated with rubber foam refrigeration insulation
- Material is placed around the insulation with a thickness of 1.1 mm in 2 layers and fixed to the insulation with steel wire (at least 0.8 mm)
- When using mineral wool or foam glass, building material class A, only one layer is necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!