Welcome to Würth Belux Only for professionals
SUB Basket floor unit internal extension
SUB Basket floor unit internal extension - 1
SUB Basket floor unit internal extension - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SUB Basket floor unit internal extension

Fully extending and self-closing with integrating damping element

See product details

Available in 4 versions
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
  • Convenient access and view of hanging baskets

  • Cushioned track closure

  • Hanging baskets from steel wire with a diameter of 7 mm, high-gloss chrome-plated

  • 25 mm spacer strip on one side for bridging hinges