Welcome to Würth Belux Only for professionals
Intermediate stand crash protection
Intermediate stand crash protection - 1
Intermediate stand crash protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

Intermediate stand crash protection

Can be used as pallet shelf impact protection

See product details

Available in 1 version
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
  • U-shape, for protection in aisles

  • Suitable for stands up to max. 120 mm

  • For intermediate stands

  • With size 14 holes

  • Including four wedge anchors, height 400 mm
Notice

Suitable for vertical profiles up to a width of 120 mm