Welcome to Würth Belux Only for professionals
Euraseal I-720 interior window sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

Euraseal I-720 interior window sealing tape

Fully adhesive, vapour-proof window sealing tape for internal joint seals, which can be plastered over.

See product details

Available in 1 version
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
  • The aluminium layer makes it vapour-proof with a very high sd value of ≥ 1500 m

  • Fully adhesive with very high adhesive strength

  • Additional adhesive strip on the other side

  • Fleece layer means it can be easily plastered over

  • Highly malleable and supple, and especially easy to apply in corners

  • Alkali-resistant

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements