Welcome to Würth Belux Only for professionals
Interior window sealing tape Euraseal I-170

For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-170

Sealing tape with high level of vapour diffusion tightness of the aluminium film

See product details

Available in 1 version
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
A product from the WÜRTH Sealing System


The individual product components from the WÜRTH Sealing System are matched to each other with regard to material compatibility.



Airtight and water-vapour-tight


The specifications of the applicable German heat protection ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly.



Easy to use


The excellent adhesive strength of the butyl ensures that the sealing tape is easy to install.

Notice

Cannot be plastered over.