Welcome to Würth Belux Only for professionals
Interior window sealing tape Euraseal I-300
Interior window sealing tape Euraseal I-300 - 1
Interior window sealing tape Euraseal I-300 - 2
Interior window sealing tape Euraseal I-300 - 3
Interior window sealing tape Euraseal I-300 - 4
Interior window sealing tape Euraseal I-300 - 5
Interior window sealing tape Euraseal I-300 - 6
Interior window sealing tape Euraseal I-300 - 7
Interior window sealing tape Euraseal I-300 - 8
Interior window sealing tape Euraseal I-300 - 9
Interior window sealing tape Euraseal I-300 - 10
Interior window sealing tape Euraseal I-300 - 11
Interior window sealing tape Euraseal I-300 - 12
Interior window sealing tape Euraseal I-300 - 13
Interior window sealing tape Euraseal I-300 - 14
Interior window sealing tape Euraseal I-300 - 15
Interior window sealing tape Euraseal I-300 - 16
Interior window sealing tape Euraseal I-300 - 17
Interior window sealing tape Euraseal I-300 - 18
Interior window sealing tape Euraseal I-300 - 19
Interior window sealing tape Euraseal I-300 - 20
Interior window sealing tape Euraseal I-300 - 21
Interior window sealing tape Euraseal I-300 - 22

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape Euraseal I-300

Full-surface, adhesive window joint tape for quick and simple sealing of indoor joints.

See product details

Available in 3 versions
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
Quick and simple to seal joints


  • Full-surface adhesive on the masonry side and adhesive strip on the window frame side

  • The position of the tape can be corrected shortly after bonding, as the maximum adhesive strength develops over time

  • Can be used in wide variety of applications due to slit in separating film


Excellent long-term adhesive strength



Can be plastered over



Tested sealing properties


  • More impermeable to vapour diffusion inside than outside

  • Meets the installation requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors)
Notice

For surface temperatures of +5°C or below, and/or on mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.