Welcome to Würth Belux Only for professionals
Interior window sealing tape EURASEAL I-100
Interior window sealing tape EURASEAL I-100 - 1
Interior window sealing tape EURASEAL I-100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Interior window sealing tape EURASEAL I-100

Elastic window sealing tape that is very easy to plaster over.

See product details

Available in 4 versions
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
Good elasticity


Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.



Secure attachment on uneven reveals


The flexible tape and adhesive ensure the tape is securely attached even to mortar joints and cavities in the reveal.



Tested sealing properties.


  • Air-tight and slows down vapour diffusion

When used correctly and professionally, the required sealing properties will comply with the new Energy Saving Ordinance.



Ideal for plastering over


High-quality special fleece provides an optimum base for commercially available plasters.



Material flexibility makes it very easy to use



Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C

Notice

An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated, which is easy to position on damp adhesive.

Application area