Welcome to Würth Belux Only for professionals
Interior trim clip with half-round head suitable for oval holes
Interior trim clip with half-round head suitable for oval holes - 1
Interior trim clip with half-round head suitable for oval holes - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior trim clip with half-round head suitable for oval holes

For fastening trims to carrier components

See product details

Available in 9 versions
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
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal