Welcome to Würth Belux Only for professionals
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors - 1
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors - 2
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors - 3
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors - 4
SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors - 5

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 80-GS interior sliding door fitting set For ceiling and wall mounting for glass doors

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Load capacity: 80 kg

  • Door thickness: 8-10 mm

  • Door width: 710-2,000 mm

  • Door height: max. 3,000 mm

  • ± 5 mm height adjustment on the carriage

  • Available with damping function on one or both sides