Welcome to Würth Belux Only for professionals
Elastomer cold clamp
Elastomer cold clamp - 1
Elastomer cold clamp - 2
Elastomer cold clamp - 3

For detailed information, other images and documents, please select individual articles from the following table.

Elastomer cold clamp

For securing pipes, ventilation and air conditioning ducting

See product details

Available in 107 versions
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
  • Elastomer synthetic rubber-based foam with PIR core (CFC-free)

  • PIR foam density: 80 kg/m3

  • Galvanised clamp in two parts: two M6, M8 PH slotted cylindrical head locking screws

  • M8/M10 nut welded at 4 points

  • Compression strength: 620 kPa