For detailed information, other images and documents, please select individual articles from the following table.
PIR cold pipe clamp
Cold pipe fastening clamp in PIR rigid polyurethane foam
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rigid polyurethane foam with closed-cell PIR (no CFCs), density of 80 kg/m3
Better insulation performance than PUR
Self-adhesive closing of the insulation
Quick and easy to install
Two-part zinc-plated-steel clamp with two slotted hexagon head closing screws with PH drive—M6 or M8 depending on size (up to a diameter of 140 mm).
From a diameter of 140 and above, our clamps are heavy-duty clamps made of reinforced steel with a 4-point welded mounting base to ensure maximum safety when installing cold pipes. For these sizes, the 2 closing screws are M12 size without drive.
Various tools can be used to close the clamp
Available with a thickness of 20, 30, 40 and 50 mm, diameter of 21.3 to 273 mm
Welded nut, M8/10 or M12 depending on size
For fitting pipes with thermal insulation in refrigeration and air conditioning applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!