For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal fit
Suitable for many commonly used fittings
Geometric lock
No need for extra locking parts such as clamps or clips
Reusable
Can be removed and reattached for maintenance/repair purposes
For insulating line-regulating valves and angle-seat valves draining at the front and male thread in:
- Heating and hot water systems in accordance with EnEV 50%
- Cold water systems in accordance with DIN 1988
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!