Welcome to Würth Belux Only for professionals
ISOLFIX SB, insulation anchor

For detailed information, other images and documents, please select individual articles from the following table.

ISOLFIX SB, insulation anchor

ISOLFIX SB, insulation anchor with impact anchor for rapid fitting

See product details

Available in 1 version
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
•For attaching insulation to lightweight blocks
•Always in combination with our impact anchors
•The correct positioning is dependent on the use of the right drill bit (art. no. 5055004)
•In shock-resistant polypropylene with extra ridges
•Required length of plug: insulation thickness + 50 mm