Welcome to Würth Belux Only for professionals
Insulation anchor W-ID Easy
Insulation anchor W-ID Easy - 1
Insulation anchor W-ID Easy - 2
Insulation anchor W-ID Easy - 3

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor W-ID Easy

The quick, easy and efficient way to attach light loads to external thermal insulation composite systems (ETICS)

See product details

Available in 1 version
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
  • No complicated spaced installation for light loads

  • For attaching closure panels in insulating boards (e.g. external walls with thermal insulation composite systems)

  • Suitable for use outdoors and in wet rooms — stainless steel A2 screw and washer

  • Thermal bridges do not occur because the anchor does not penetrate the masonry

  • The anchor is used in push-through installation


Permits time and cost-saving installation on the construction site


  • Metal sheets can be prepared in the workshop

  • Installation can be carried out by one person

  • No tool changes required during installation

  • No need to pre-drill in masonry or thermal insulation composite systems
Notice

Optional accessory: Manual hole punch for making round through-holes in the sheet metal part to be anchored (the holes can also be drilled in the sheet metal part).

Application area

Punch holes

Create sheet metal

Screw in insulation anchor