For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With sealing option
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Can be used on steel, aluminium and wood surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!