For detailed information, other images and documents, please select individual articles from the following table.
Long cladding mounting bracket for external heat insulation (external heat insulation)
Long mounting system for external heat insulation for both new constructions and renovations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special ribbed design for high structural rigidity
- Galvanised steel S 220 GD + Z 275 in accordance with standard EN 10346
- Enables fixing beams at 180 – 200 – 220 – 240 and 260 mm respectively of the supporting structure, with possible adjustment of 15 mm
- Supplied with a short reinforcement plate to distribute the load over the fixing point
Attaching secondary hardwood frames (beams, battens, etc.) which will have exterior cladding of wood, slate, fibre cement or other composite material (trespa, etc.). Generally, rigid or semi-rigid insulation is attached to the supporting structure (concrete, masonry, timber frame, etc.), providing a ventilated air space between the insulation and the external cladding (at least 2 cm). These brackets are recommended for use on supporting structures which are fairly even and with no major surface defects. Use of rain protection is not mandatory, except for in the case of timber-frame houses
The bracket is attached to the supporting structure (wall, façade) by means of anchors with either dowels and screws of Ø 8 mm, dowels with rods and nuts of Ø 8 mm, or any other equivalent system in accordance with the regulations. The typical withdrawal resistance of these anchors should be requested from the manufacturer and not constitute a weak point in the assembly
The brackets must be installed with the reinforcement plate on the arm of the bracket in contact with the surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!