Welcome to Würth Belux Only for professionals
Cladding mounting bracket for external heat insulation.
Cladding mounting bracket for external heat insulation. - 1
Cladding mounting bracket for external heat insulation. - 2
Cladding mounting bracket for external heat insulation. - 3
Cladding mounting bracket for external heat insulation. - 4
Cladding mounting bracket for external heat insulation. - 5
Cladding mounting bracket for external heat insulation. - 6
Cladding mounting bracket for external heat insulation. - 7
Cladding mounting bracket for external heat insulation. - 8
Cladding mounting bracket for external heat insulation. - 9
Cladding mounting bracket for external heat insulation. - 10
Cladding mounting bracket for external heat insulation. - 11
Cladding mounting bracket for external heat insulation. - 12
Cladding mounting bracket for external heat insulation. - 13

For detailed information, other images and documents, please select individual articles from the following table.

Cladding mounting bracket for external heat insulation.

Adjustable mounting system for external heat insulation for both new constructions and renovations

See product details

Available in 4 versions
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
  • Fixed mounting brackets

  • Special omega-shaped design for high structural rigidity

  • Galvanised steel S250GD+Z275 in accordance with standard EN 10147

  • Enables fixing beams at 100 – 120 – 140 and 160 mm respectively of the supporting structure, with possible adjustment of 15 mm

  • Supplied with a short reinforcement plate to distribute the load over the fixing point

  • Adjustable extension (in addition)

  • Special omega-shaped design ensures perfect guiding and adjustment on our fixed brackets

  • Galvanised steel S250GD+Z275 in accordance with standard EN 10147

  • Allows unevenness or surface defects to be rectified

  • The 80 mm extension allows adjustment of an additional 0 to 40 mm. E.g. with a single 100 mm bracket, the outer face of the beam can be gradually adjusted from 100 to 140 mm

  • Supplied with a TRCC bolt and serrated lock washers