Welcome to Würth Belux Only for professionals
Installation box water meter masonry
Installation box water meter masonry - 1
Installation box water meter masonry - 2
Installation box water meter masonry - 3
Installation box water meter masonry - 4
Installation box water meter masonry - 5

For detailed information, other images and documents, please select individual articles from the following table.

Installation box water meter masonry

Includes shut-off valve 3/4 inch

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Completely pre-installed box for rapid installation and problem-free pipe feedthroughs


Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.