Welcome to Würth Belux Only for professionals
Individual connection WC shower tray and/or bathtub (flood shower) masonry

For detailed information, other images and documents, please select individual articles from the following table.

Individual connection WC shower tray and/or bathtub (flood shower) masonry

Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations

See product details

Available in 2 versions
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
Angled corners


The outside edges on the reverse are angled for easy installation and shape-optimised. This reduces the need for chiselling.



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required



Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation

Notice

"Item-specific details" must be entered for these article numbers. The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.


Additional pipe designs also available