Welcome to Würth Belux Only for professionals
Install. box, kitchen sink, dry walling
Install. box, kitchen sink, dry walling - 1
Install. box, kitchen sink, dry walling - 2
Install. box, kitchen sink, dry walling - 3
Install. box, kitchen sink, dry walling - 4
Install. box, kitchen sink, dry walling - 5
Install. box, kitchen sink, dry walling - 6
Install. box, kitchen sink, dry walling - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Install. box, kitchen sink, dry walling

Hot and cold water, connection dimensions: 160 mm

See product details

Available in 6 versions
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
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs


For millimetre-precise and firm installation for optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.